Tool Pouch, Tool Pouch Extra Deep with D-Ring and Triggers, Black, Polyester (Discontinued)
- Mfr # 1500129
- Zoro # G4427768
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500129
Zoro #
G4427768
UPC #
085268493252
Country of Origin
Taiwan, Province of China
Dimensions
Width
13 in
Length
8 3/4 in
Details
Item
Tool Pouch Extra Deep with D-Ring and Triggers
Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Black
Installation Method
Manual
For Use With
Tools
Description
Tool Pouch Extra Deep with D-Ring and Triggers, Color Black, Width 13 in, Material Polyester, Length 8 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.