Trigger X Adjustable Positioning Lanyard, 6 ft. Length, Carabiner, Aluminum, 1 Leg(s)

  • Mfr # 1234090

  • Zoro # G1623691


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb.
Color
Blue
Standards
ANSI Z359.3, OSHA 1910.269, 1926.502, 1926.954
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1234090
Zoro #
G1623691
UPC #
840779162291
Country of Origin
United States

Dimensions

Length
6 ft.
Strap Width
1/2"
Minimum Length
4 ft
Adjustable Length
Yes
Rebar Hook Gate Opening Size
2 1/2 in
Length Range
4 ft to 6 ft

Details

Item
Adjustable Positioning Lanyard
Weight Capacity
310 lb.
Color
Blue
Standards
ANSI Z359.3, OSHA 1910.269, 1926.502, 1926.954
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
1
Series
Trigger X
Anchorage End Connection
Rebar Hook
Tensile Strength
5000 lb.
Harness Hook Gate Opening
3/4"
For Use With
Mfr. No. 2108403, 1112580, 1112581, 1112582, 1112583, 1113190, 1113191, 1113192, 1113193, 1118650, 1118651, 1118652, 1118657
Hardware Material
Aluminum
Anchorage Hook Gate Opening
2-1/2"
Visual Load Indicator
No
Locking Harness Connection Hook Type
Rebar Hook
Locking Anchorage Connection Hook Type
Rebar Hook
Anchorage End Connection Type
Rebar Hook
Lanyard Type
Adjustable
RFID Equipped
Yes
Anchorage End Connection Material
Aluminum
Lifeline Material
Nylon

Description

Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lanyard Material Nylon, Minimum Length 4 ft, Weight Capacity 310 lb, Color Blue, Length 6 ft, Hardware Material Aluminum, Lanyard Type Adjustable, Rebar Hook Gate Opening Size 2 1/2 in, RFID Equipped Yes, Series Trigger X, Standards ANSI Z359.3, OSHA 1910.269, OSHA 1926.502, OSHA 1926.954

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.