Trigger X Adjustable Positioning Lanyard, 8 ft. Length, Carabiner, Steel, 1 Leg(s)
- Mfr # 1234084
- Zoro # G1623630
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb.
Color
Blue
Standards
ANSI Z359.3, OSHA 1910.269, OSHA 1926.502, OSHA 1926.954
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1234084
- Zoro #
- G1623630
- UPC #
- 00840779162222
- Country of Origin
- United States
- Item
- Adjustable Positioning Lanyard
- Weight Capacity
- 310 lb.
- Color
- Blue
- Standards
- ANSI Z359.3, OSHA 1910.269, OSHA 1926.502, OSHA 1926.954
- Harness End Connection
- Carabiner
- Harness End Connection Material
- Steel
- Number of Legs
- 1
- Series
- Trigger X
- Anchorage End Connection
- Rebar Hook
- Anchorage Hook Gate Opening
- 2-1/2"
- Hardware Material
- Steel
- Tensile Strength
- 5000 lb.
- Visual Load Indicator
- No
- Locking Harness Connection Hook Type
- Rebar Hook
- Harness Hook Gate Opening
- 11/16"
- For Use With
- Mfr. No. 2108403, 1112580, 1112581, 1112582, 1112583, 1113190, 1113191, 1113192, 1113193, 1118650, 1118651, 1118652, 1118657
- Locking Anchorage Connection Hook Type
- Rebar Hook
- Lanyard Type
- Adjustable
- Anchorage End Connection Type
- Rebar Hook
- RFID Equipped
- Yes
- Anchorage End Connection Material
- Steel
- Lifeline Material
- Nylon
- Lanyard Material
- Nylon
- Wire Color
- Blue
Dimensions
- Length
- 8 ft.
- Strap Width
- 1/2"
- Adjustable Length
- Yes
- Length Range
- 5 ft to 8 ft
- Minimum Length
- 5 ft
- Rebar Hook Gate Opening Size
- 2 1/2 in
Description
Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lanyard Material Nylon, Minimum Length 5 ft, Weight Capacity 310 lb, Color Blue, Length 8 ft, Hardware Material Steel, Lanyard Type Adjustable, Rebar Hook Gate Opening Size 2 1/2 in, RFID Equipped Yes, Series Trigger X, Standards ANSI Z359.3, OSHA 1910.269, OSHA 1926.502, OSHA 1926.954
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.