Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripod, 7 ft. Max H

  • Mfr # 8301077

  • Zoro # G614761318


product price: $11,090.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Silver
For Use With
Fall Arrest Device, Winches
Weight Capacity
350 lb
Standards
OSHA 1910.140, OSHA 1926.502
Includes
Leg Mount Pulley, Mounting Bracket, SRL, Tripod, Tripod Carying Bag, Winch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8301077
Zoro #
G614761318
UPC #
00648250257647
Country of Origin
United States

Dimensions

Winch Cable Length
60 ft
Maximum Height
7 ft
SRL Cable Length
50 ft
Minimum Base Radius
58 in
Maximum Base Radius
77 in
Minimum Height
68 in
Height
7 ft

Details

Item
Tripod
Color
Silver
For Use With
Fall Arrest Device, Winches
Weight Capacity
350 lb
Standards
OSHA 1910.140, OSHA 1926.502
Includes
Leg Mount Pulley, Mounting Bracket, SRL, Tripod, Tripod Carying Bag, Winch
Workers per System
1
Tripod Material
Aluminum
Confined Space Component
Tripod System
SRL Cable Material
Stainless Steel
Includes SRL
Yes
Winch Cable Material
Stainless Steel
Includes Winch
Yes
Finish
Zinc Plated
System Includes
SRL, Winch
Winch Weight Capacity
350 lb
SRL Weight Capacity
310 lb
Material
Aluminum
Confined Space Item
Tripod System

Description

Tripod, Confined Space Component Tripod System, Includes Leg Mount Pulley, Mounting Bracket, SRL, Tripod, Tripod Carying Bag, Winch, For Use With Fall Arrest Device, Winches, Minimum Base Radius 58 in, Maximum Base Radius 77 in, Winch Cable Length 60 ft, Includes Winch Yes, Winch Cable Material Stainless Steel, Winch Weight Capacity 350 lb, Includes SRL Yes, Weight Capacity 350 lb, SRL Cable Material Stainless Steel, Tripod Material Aluminum, Maximum Height 7 ft, System Includes SRL, Winch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.