Tripod, 7 ft. Max H
Mfr # 8301098
Zoro # G814761309
product price: $8,857.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Silver
For Use With
Fall Arrest Device, Winches
Weight Capacity
350 lb
Standards
OSHA 1910.140, OSHA 1926.502
Includes
SRL, Tripod, Tripod Carying Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8301098
Zoro #
G814761309
UPC #
00648250257852
Country of Origin
United States
Dimensions
SRL Cable Length
50 ft
Maximum Height
7 ft
Minimum Base Radius
58 in
Maximum Base Radius
77 in
Minimum Height
68 in
Height
7 ft
Details
Item
Tripod
Color
Silver
For Use With
Fall Arrest Device, Winches
Weight Capacity
350 lb
Standards
OSHA 1910.140, OSHA 1926.502
Includes
SRL, Tripod, Tripod Carying Bag
Includes SRL
Yes
Confined Space Component
Tripod System
SRL Cable Material
Steel
Finish
Zinc Plated
Tripod Material
Aluminum
System Includes
SRL
SRL Weight Capacity
310 lb
Includes Winch
No
Confined Space Item
Tripod System
Material
Aluminum
Description
Tripod, Confined Space Component Tripod System, Includes SRL, Tripod, Tripod Carying Bag, For Use With Fall Arrest Device, Winches, Minimum Base Radius 58 in, Maximum Base Radius 77 in, Winch Cable Length Not Applicable, Includes Winch No, Winch Cable Material Not Applicable, Winch Weight Capacity Not Applicable, Includes SRL Yes, Weight Capacity 350 lb, SRL Cable Material Steel, Tripod Material Aluminum, Maximum Height 7 ft, System Includes SRL, Minimum Height 68 in, SRL Cable Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.