Tripod
Mfr # 8000145
Zoro # G816267298
product price: $2,903.99
/ea
Free Shipping & Returns
Key Features
Includes Winch
No
Minimum Base Radius
79 in
Includes
Quick-Connect Bracket
Standards
OSHA 1910.140, OSHA 1926.502
Color
High-Visibility Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000145
Zoro #
G816267298
UPC #
00648250262405
Country of Origin
United States
Dimensions
Minimum Base Radius
79 in
Maximum Height
9 ft
Maximum Base Radius
96 in
Minimum Height
7 ft
Length
9.0 ft
Height
7.0 ft
Details
Includes Winch
No
Includes
Quick-Connect Bracket
Standards
OSHA 1910.140, OSHA 1926.502
Color
High-Visibility Green
Item
Tripod
Entry Orientation
Vertical
Includes SRL
No
Base Mount Style
Leg
For Use With
Fall Arrest Device, Winches
Weight Capacity
420 lb
Confined Space Component
Tripod
Series
DBI-SALA(R)
Tripod Material
Aluminum
Workers per System
1
Confined Space Item
Tripod
Material
Aluminum
Description
Tripod, Confined Space Component Tripod, Includes Quick-Connect Bracket, For Use With Fall Arrest Device, Winches, Minimum Base Radius 79 in, Maximum Base Radius 96 in, Winch Cable Length Not Applicable, Includes Winch No, Winch Cable Material Not Applicable, Winch Weight Capacity Not Applicable, Includes SRL No, Weight Capacity 420 lb, SRL Cable Material Not Applicable, Tripod Material Aluminum, Maximum Height 9 ft, System Includes Not Applicable, Minimum Height 7 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.