Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripod

  • Mfr # 8000149

  • Zoro # G216267263


product price: $2,054.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Weight Capacity
420 lb
Includes
Quick-Connect Bracket
Minimum Height
7 ft
Maximum Height
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000149
Zoro #
G216267263
UPC #
00648250263303
Country of Origin
United States

Dimensions

Minimum Height
7 ft
Maximum Height
9 ft
Minimum Base Radius
79 in
Maximum Base Radius
79 in
Height
7.0 ft
Length
9.0 ft

Details

Color
Silver
Weight Capacity
420 lb
Includes
Quick-Connect Bracket
Base Mount Style
Leg
Series
DBI-SALA(R)
Item
Tripod
Standards
OSHA 1910.140, OSHA 1926.502
Includes Winch
No
Entry Orientation
Vertical
Includes SRL
No
Workers per System
1
For Use With
Fall Arrest Device, Winches
Confined Space Component
Tripod
Tripod Material
Aluminum
Confined Space Item
Tripod
Material
Aluminum

Description

Tripod, Confined Space Component Tripod, Includes Quick-Connect Bracket, For Use With Fall Arrest Device, Winches, Minimum Base Radius 79 in, Maximum Base Radius 79 in, Winch Cable Length Not Applicable, Includes Winch No, Winch Cable Material Not Applicable, Winch Weight Capacity Not Applicable, Includes SRL No, Weight Capacity 420 lb, SRL Cable Material Not Applicable, Tripod Material Aluminum, Maximum Height 9 ft, System Includes Not Applicable, Minimum Height 7 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.