Shop 3M DBI-SALA
See all product information
Create Account
Nano-Lok Personal Twin-Leg Self Retracting Lifeline, Quick-Connect, Steel, 2 Leg(s)
Mfr # 3100552
Zoro # G709135826
product price:Â $712.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3100552
Zoro #
G709135826
UPC #
00648250242544
Country of Origin
United States
Dimensions
Rebar Hook Gate Opening Size
2 1/4 in
Lifeline Length
6 ft
Description
Personal Twin-Leg Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 2, RFID Equipped Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.