Shop 3M DBI-SALA
See all product information
Create Account
DBI-SALA(R) Nano-Lok(TM) Self Retracting Lifeline, 8 ft. Length, Rebar Hook, Steel, 2 Leg(s)
- Mfr # 3100618
- Zoro # G510437065
product price:Â
$
811.99
/ea
Free Shipping & Returns
Key Features
Length
8 ft.
Weight Capacity
420 lb
Color
Black
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Rebar Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3100618
- Zoro #
- G510437065
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8 ft.
- Lifeline Length
- 8 ft
Details
- Item
- Self Retracting Lifeline
- Weight Capacity
- 420 lb
- Color
- Black
- Standards
- 29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
- Harness End Connection
- Rebar Hook
- Harness End Connection Material
- Steel
- Number of Legs
- 2
- Series
- DBI-SALA(R) Nano-Lok(TM)
- Anchorage End Connection
- Quick-Connect
- Anchoring Location
- Overhead or Foot Level
- Anchorage End Connection Type
- Quick-Connect
- Lifeline Material
- Kevlar
- Anchorage End Connection Material
- Aluminum, Stainless Steel
Description
Self Retracting Lifeline, Anchoring Location Overhead or Foot Level, Anchorage End Connection Material Aluminum, Stainless Steel, Anchorage End Connection Type Quick-Connect, Harness End Connection Rebar Hook, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Kevlar, Number of Legs 2, Weight Capacity 420 lb, Series DBI-SALA(R) Nano-Lok(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.