Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ucl Tank Pod

  • Mfr # 8513700

  • Zoro # G3300906


product price: $10,051.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Height
20 in to 28 in
Confined Space Item
Tank Pod System
Weight Capacity
310 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8513700
Zoro #
G3300906
UPC #
648250163139
Country of Origin
United States

Dimensions

Height
20 in to 28 in
Thread Size
5/8"-11

Details

Item
Tank Pod System
Color
Silver
Material
Steel
Confined Space Item
Tank Pod System
Weight Capacity
310 lb
Standards
OSHA, ANSI
Includes
Built-in pulley for lifeline, Quick mount winch bracket, Built-in secondary fall arrest anchor point
Tensile Strength
5,000 lb
Finish
Powder Coated
Base Installation
Portable
Includes SRL
No
Brand and Series
3M DBI-SALA
Includes Winch
No
Includes Winch/SRL Bracket
Yes
Entry Orientation
Horizontal, Vertical
Confined Space Component
Tank Pod System

Description

Tank Pod System, Confined Space Component Tank Pod System, Includes Built-in pulley for lifeline, Quick mount winch bracket, Built-in secondary fall arrest anchor point, Includes Winch No, Includes SRL No, Weight Capacity 310 lb, Entry Orientation Horizontal, Vertical, Color Silver, Finish Powder Coated, Mounting Location Manway Flanges, Mounting Type Clamp-On, Standards OSHA, ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.