Ultra-Lok Self-Retracting Lifeline, 1/4 in Length, Swivel Snap Hook, 3 Leg(s)

  • Mfr # 3503884

  • Zoro # G510866209


product price:  $2,941.99
/ea
Free Shipping & Returns

Key Features

Length
1/4 in
Weight Capacity
310 lb
Color
Blue; Silver
Harness End Connection
Swivel Snap Hook
Number of Legs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3503884
Zoro #
G510866209
UPC #
00648250241349
Country of Origin
United States

Dimensions

Length
1/4 in
Lifeline Length
1/4 in

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Color
Blue; Silver
Harness End Connection
Swivel Snap Hook
Number of Legs
3
Series
Ultra-Lok
Anchorage End Connection
Carabiner
Rescue Method
Assisted
Anchoring Location
Overhead Only
RFID Equipped
Yes
Minimum Weight Capacity
130 lb
Anchorage End Connection Type
Carabiner
Rescue Mode
Lower, Raise
SRL Housing Material
Aluminum, Thermoplastic
Replaceable Lifeline
Yes
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI/ASSP Z359.2

Description

Self-Retracting Lifeline, Anchoring Location Overhead Only, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Lifeline Length 85 ft, Number of Legs 3, RFID Equipped Yes, Weight Capacity 310 lb, Series Ultra-Lok, Rebar Hook Gate Opening Size Not Applicable, ANSI Standards Met ANSI/ASSP Z359.2, Minimum Weight Capacity 130 lb, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Replaceable Lifeline Yes, Rescue Method Assisted, Rescue Mode Lower, Raise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.