
Upper Davit Mast, 14-44 in Offset, Green
Mfr # 8000109
Zoro # G716517981
product price: $1,202.99
/ea
Free Shipping & Returns
Key Features
Confined Space Item
Upper Arm Mast
For Use With
Adjustable Offset Davit Mast
Color
Green
Height
32.25 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000109
Zoro #
G716517981
UPC #
0840779188215
Country of Origin
United States
Dimensions
Height
32.25 in
Length
13.3 in
Details
Item
Confined Space Universal Davit Mast
Confined Space Item
Upper Arm Mast
For Use With
Adjustable Offset Davit Mast
Color
Green
Material
Aluminum
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, AS/NZS 5532, CEN/TS 16415 Type B, EN 1496:2006 (Clause 4.6), EN 795 Type B
Description
Upper Davit Mast, Color Green, For Use With Adjustable Offset Davit Mast, Compatible Component Davit Base, Finish Powder Coated, Confined Space Component Upper Arm Mast, Material Aluminum, Mast Style Upper Arm Mast, Maximum Offset 44 in, Minimum Offset 14 in, Standards 29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, AS/NZS 5532, CEN/TS 16415 Type B, EN 1496:2006 (Clause 4.6), EN 795 Type B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.