
Upper Davit Mast, Aluminum
Mfr # 8000108
Zoro # G816313759
product price: $4,011.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
For Use With
Portable Fall Arrest Post
Color
Green
Material
Aluminum
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502 CEN/TS 16415 Type B, EN 1496:2006 (Clause 4.6), EN 795 Type B
Mast Style
Upper Arm Mast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000108
Zoro #
G816313759
UPC #
0840779188208
Country of Origin
United States
Dimensions
Height
69.5 in
Length
52.5 in
Details
For Use With
Portable Fall Arrest Post
Color
Green
Item
Upper Davit Mast
Material
Aluminum
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502 CEN/TS 16415 Type B, EN 1496:2006 (Clause 4.6), EN 795 Type B
Mast Style
Upper Arm Mast
Confined Space Component
Davit Arm
Finish
Powder Coated
Anchorage Point Rating
5,000 lb
Compatible Component
Davit Arm
Confined Space Item
Davit Arm
Description
Long Reach Davit Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.