Shop 3M DBI-SALA
See all product information
Create Account
Upper Davit Mast, Green, Silver
- Mfr # 8518386
- Zoro # G3299171
product price:Â
$
6,112.99
/ea
Free Shipping & Returns
Key Features
Color
Green, Silver
Material
Aluminum
Height
207 to 232.4cm
Length
23-1/2 in. to 42-1/2 in.
Confined Space Item
Davit System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8518386
- Zoro #
- G3299171
- UPC #
- -
- Country of Origin
- United States
- Item
- Upper Davit Mast
- Color
- Green, Silver
- Material
- Aluminum
- Confined Space Item
- Davit System
- For Use With
- Self Retracting Lifeline, Winch
- Weight Capacity
- 450 lb
- Standards
- OSHA 1910.66, OSHA 1926.502
- Finish
- Powder Coated
- Anchorage Point Rating
- 5,000 lb
- Tensile Strength
- 900 lb
- Brand and Series
- 3M DBI-SALA Advanced
- Maximum Offset
- 91 1/2 in
- Confined Space Component
- Upper Arm Mast
- Offset Range
- 23.5 in to 91.5 in
- Mast Style
- One-Piece Arm
- Entry Orientation
- Vertical
- Series
- Advanced
- Minimum Offset
- 2 ft
- Compatible Component
- Davit Base
- Shell Material
- Aluminum
- Wire Color
- Green, Silver
- Compatible Product Type
- Self Retracting Lifeline, Winch
- Traction Material
- Aluminum
Dimensions
- Height
- 207 to 232.4cm
- Length
- 23-1/2 in. to 42-1/2 in.
Description
Upper Davit Mast, Color Green, Silver, For Use With Self Retracting Lifeline, Winch, Tensile Strength 900 lb, Compatible Component Davit Base, Finish Powder Coated, Confined Space Component Upper Arm Mast, Weight Capacity 450 lb, Material Aluminum, Entry Orientation Vertical, Anchorage Point Rating 5,000 lb, Mast Style One-Piece Arm, Maximum Offset 91 1/2 in, Minimum Offset 2 ft, Series Advanced, Standards OSHA 1910.66, OSHA 1926.502
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.