Vacuum Anchor Lifeline Sys., 80-150 psi, 22 in Length, 310 lb Weigth Capacity, Fixed D-Ring

  • Mfr # 2200122

  • Zoro # G0620201


product price: $23,977.99
/ea
Free Shipping & Returns

Key Features

Standards
1926.502, OSHA 1910.140
Length
22 in
Weight Capacity
310 lb
Attachment Point
Fixed D-Ring
Workers per System
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200122
Zoro #
G0620201
UPC #
840779070220
Country of Origin
Taiwan, Province of China

Dimensions

Length
22 in
Width
22 in
Depth
22 in

Details

Item
Vacuum Anchor Lifeline Sys.,80-150 psi
Standards
1926.502, OSHA 1910.140
Weight Capacity
310 lb
Attachment Point
Fixed D-Ring
Workers per System
1
Housing Material
Plastic
Includes
Air Bottle, Carrying Case
Attaches To
Smooth, Non-Porous Surface
Series
Mobi-Lok
Vacuum Anchor Application
Aviation
Plate Material
Rubber
Pressure
150 psi
Brand and Series
3M DBI-SALA Mobi-Lok
Anchor Installation
Reusable
Vacuum Anchor Type
Secondary
Power Source
Air Cylinder, Supplied Air Line
Accessory Type
Air Bottle
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Compatible Attachment Surfaces
Smooth, Non-Porous Surface
Tensile Strength
5,000 lbs.

Description

Vacuum Anchor Lifeline Sys.,80-150 psi, Length 22 in, Vacuum Anchor Application Aviation, Weight Capacity 310 lb, Accessory Type Air Bottle, Mounting Type Vacuum Anchor, Compatible Attachment Surfaces Smooth, Non-Porous Surface, Power Source Air Cylinder, Supplied Air Line, Vacuum Anchor Type Secondary, Workers per System 1, Includes Air Bottle, Carrying Case, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchor Installation Reusable, Attachment Point Fixed D-Ring, Depth 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.