Vehicle Hitch Mount Sleeve
- Mfr # 8514461
- Zoro # G3300915
product price:Â
$
2,924.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
aluminum
Height
39 1/4 in
Length
8 1/2 ft
Confined Space Item
Confined Space Vehicle Hitch Mount Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8514461
- Zoro #
- G3300915
- UPC #
- 840779008858
- Country of Origin
- United States
Dimensions
- Height
- 39 1/4 in
- Length
- 8 1/2 ft
- Width
- 91 3/8 cm
- For Hitch Receiver Width
- 2 in
- Extension Tube Length
- 40 1/10 in
Description
Vehicle Hitch Mount Sleeve, Length 8 1/2 ft, Color Green, Width 91 3/8 cm, Height 39 1/4 in, Mounting Location Vehicle Hitch, Hitch Mount Component Base, For Use With 42.5 in. (108 cm) maximum offset davit mast., Compatible Component Lower Mast Extension, Finish Zinc Plated, Confined Space Component Base, Weight Capacity 450 lb, Extension Tube Length 40 1/10 in, Mounting Type Hitch Pin, For Hitch Receiver Width 2 in, Includes T-Bar Stabilizer, Entry Orientation Vertical, Base Features Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.