Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Lifeline, 100 ft., White

  • Mfr # 1202844

  • Zoro # G0383661


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb.
Color
White
Standards
ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Anchorage End Connection
Snap Hook
Includes
5/8" Rope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1202844
Zoro #
G0383661
UPC #
00840779075850
Country of Origin
United States

Dimensions

Length
100 ft
Cable Dia.
5/8"
Rope Diameter
5/8 in

Details

Item
Vertical Lifeline
Weight Capacity
310 lb.
Color
White
Standards
ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Anchorage End Connection
Snap Hook
Includes
5/8" Rope
Installation
Temporary
Tensile Strength
5000 lb.
For Use With
Rope Grabs
Hardware Material
Steel
Workers per System
1
Lifeline Material
Polyester, Polypropylene
Lifeline Attachment Points
Single Snap Hook
Rope End Style
Snap Hook
Rope Lifeline Component
Rope Lifeline

Description

Vertical Lifeline, Color White, Weight Capacity 310 lb, Standards ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502, Rope Lifeline Component Rope Lifeline, For Use With Rope Grabs, Hardware Material Steel, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 100 ft, Lifeline Material Polyester, Polypropylene, Includes Rope Lifeline, Snap Hook, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Snap Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.