Zoro Homepage

Vertical Netting, 100 ft, Orange

  • Mfr # 4100201

  • Zoro # G915563574


product price: $162.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100201
Zoro #
G915563574
UPC #
00648250162569
Country of Origin
United States

Description

Vertical Netting System, Mesh Size 1/8 in, Netting Type Vertical Netting, Color Orange, Length 100 ft, Net System Component Net, Protection Type Debris, Standards 1926.502, NFPA 701, OSHA 1926.500, Mounting Orientation Vertical, Includes Net, Includes Mounting Hardware Yes, Material Polyethylene, Width 5 1/2 ft, Series Sinco

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.