Web Tie-Off Adaptor
Mfr # 1002002
Zoro # G1227199
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Length
2 ft.
Material
Polyester
Tensile Strength
5,000 lbs.
Anchor Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1002002
Zoro #
G1227199
UPC #
840779016006
Country of Origin
United States
Dimensions
Length
2 ft.
Details
Item
Adapter Tie Off Pass Thru 2Ft
Standards
ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Material
Polyester
Tensile Strength
5,000 lbs.
Anchor Material
Steel
Weight Capacity
310 lbs.
Description
Adapter Tie Off Pass Thru 2Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.