Tie-Off Adapter, 7 ft Length, 310 lb Weigth Capacity, Polyester Anchor, 5,000 lb Tensile Strength
Mfr # 1002007
Zoro # G1251507
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Z359.18, OSHA 1910.140, OSHA 1926.502
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Attachment Point
Dual D-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1002007
Zoro #
G1251507
UPC #
840779016037
Country of Origin
United States
Dimensions
Length
7 ft
Width
1 3/4 in
Webbing Width
1 3/4 in
Ring Diameter
3 in
Overall Length
7 ft
Details
Item
Tie-Off Adapter
Standards
ANSI Z359.18, OSHA 1910.140, OSHA 1926.502
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Attachment Point
Dual D-Ring
Workers per System
1
Material
Polyester
Includes
D-Ring, Web Loop
D-Ring Material
Steel
Brand and Series
3M DBI-SALA
Wear Pad
Yes
Pass-Through End
D-Ring
Anchor Installation
Reusable
Anchorage End Connection
Loop
ANSI Standards Met
ANSI Z359.18
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Description
Tie-Off Adapter, Includes D-Ring, Web Loop, D-Ring Material Steel, Overall Length 7 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector Not Applicable, Attachment Point Dual D-Ring, Wear Pad Yes, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchorage End Connection Loop, Mounting Type Tie-Off
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.