Zoro Homepage

Web Tie-Off Adaptor

  • Mfr # 1002020

  • Zoro # G0635446


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Anchor Material
High strength steel
Tensile Strength
5,000 lbs. (22kN)
Material
Durable polyester
Length
20 ft. (6.1m)
Weight Capacity
310 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002020
Zoro #
G0635446
UPC #
648250162965
Country of Origin
United States

Dimensions

Length
20 ft. (6.1m)

Details

Item
Tie Off Adaptor Pt 20
Anchor Material
High strength steel
Tensile Strength
5,000 lbs. (22kN)
Material
Durable polyester
Weight Capacity
310 lbs.
Attachment Point
Pass-Thru/Choker

Description

Tie Off Adaptor Pt 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.