Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Tie-Off Adaptor, Adjustable

  • Mfr # 1002105

  • Zoro # G1251358


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Length
5 Feet
Anchor Material
Steel
Tensile Strength
5,000 lbs.
Weight Capacity
310 lbs.
Standards
ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1002105
Zoro #
G1251358
UPC #
840779016389
Country of Origin
United States

Dimensions

Length
5 Feet

Details

Item
Tie Off Adaptor Pt 5 Adj
Anchor Material
Steel
Tensile Strength
5,000 lbs.
Weight Capacity
310 lbs.
Standards
ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Material
Polyester

Description

Tie Off Adaptor Pt 5 Adj

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.