Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Tie-Off Adaptor, Adjustable

  • Mfr # 1002106

  • Zoro # G0483001


product price: $99.65
/ea
Free Shipping & Returns

Key Features

Tensile Strength
5,000 lbs. (22kN)
Anchor Material
steel
Weight Capacity
310 lbs.
Material
polyester
Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002106
Zoro #
G0483001
UPC #
840779004461
Country of Origin
United States

Dimensions

Length
6 ft.

Details

Item
Tie Off Adaptor,Adjustable,Pass Thru
Tensile Strength
5,000 lbs. (22kN)
Anchor Material
steel
Weight Capacity
310 lbs.
Material
polyester
Standards
ANSI Z359.1, OSHA 1910.66, OSHA 1926.502

Description

Tie Off Adaptor,Adjustable,Pass Thru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.