Web Tie-Off Adaptor, Adjustable
Mfr # 1002115
Zoro # G1251385
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lbs.
Tensile Strength
5,000 lbs. (22kN)
Length
15 Feet
Anchor Material
steel
Material
polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1002115
Zoro #
G1251385
UPC #
-
Country of Origin
United States
Dimensions
Length
15 Feet
Details
Item
Tie Off Adaptor Pt 15 Adj
Weight Capacity
310 lbs.
Tensile Strength
5,000 lbs. (22kN)
Anchor Material
steel
Material
polyester
Standards
ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Description
Tie Off Adaptor Pt 15 Adj
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.