Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Tie-Off Adaptor, Adjustable

  • Mfr # 1002120

  • Zoro # G0635461


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lbs. (141 kg) ANSI / 420 lbs. (190 kg) OSHA
Standards
OSHA 1910.66, OSHA 1926.502
Length
20 Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002120
Zoro #
G0635461
UPC #
840779016433
Country of Origin
Multiple

Dimensions

Length
20 Feet

Details

Item
Tie Off Adaptor Pt 20 Adj
Weight Capacity
310 lbs. (141 kg) ANSI / 420 lbs. (190 kg) OSHA
Standards
OSHA 1910.66, OSHA 1926.502

Description

Tie Off Adaptor Pt 20 Adj

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.