
Web Tie-Off Adaptor Slings, DBI-Sala 1003000
Mfr # 1003000
Zoro # G502702676
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Material
Polyester
Weight Capacity
310 lbs.
Length
3 ft.
Anchor Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1003000
Zoro #
G502702676
UPC #
840779000050
Country of Origin
United States
Dimensions
Length
3 ft.
Details
Standards
ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Material
Polyester
Weight Capacity
310 lbs.
Anchor Material
Steel
Tensile Strength
5,000 lbs.
Description
Web tie-off adaptor slings, dbi/sala 1003000 web tie-off adaptor - model # 1003000. 3 ft. 0.9m web tie-off adaptor, pass-thru type. Features: 3 ft. 0.9m pass-thru type tie-off adaptor durable polyester construction abrasion resistant polyester wear pad high strength steel hardware compact and lightweight design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.