Tie-Off Adapter, 4 ft Length, 310 lb Weigth Capacity, Steel Anchor, Dual D-Ring
Mfr # 1002004
Zoro # G0635218
product price:Â $81.19
/eaKey Features
Standards
ANSI, OSHA
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Dual D-Ring
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1002004
Zoro #
G0635218
UPC #
840779016013
Country of Origin
Mexico
Dimensions
Length
4 ft
Width
1 3/4 in
Ring Diameter
3 in
Overall Length
4 ft
Webbing Width
1 3/4 in
Details
Item
Tie-Off Adapter
Standards
ANSI, OSHA
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Dual D-Ring
Workers per System
1
Material
polyester
D-Ring Material
Steel
Anchorage End Connection
Loop
Anchor Installation
Reusable
Wear Pad
Yes
Pass-Through End
D-Ring
Brand and Series
3M DBI-SALA
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.18
Description
Tie-Off Adapter, Includes Not Applicable, D-Ring Material Steel, Overall Length 4 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector Not Applicable, Attachment Point Dual D-Ring, Wear Pad Yes, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Steel, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchorage End Connection Loop, Mounting Type Tie-Off
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.