
X300 Comfort Construction Positioning Safety Harness, Large, 420 lb.
Mfr # 1113127
Zoro # G104948083
product price: $1,618.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
Large
Weight Capacity
420 lb.
Harness Application
Construction, Positioning
Chest Strap Buckles
Auto-locking Quick Connect
Leg Strap Buckles
Auto-locking Quick Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1113127
Zoro #
G104948083
UPC #
840779006779
Country of Origin
United States
Details
Item
Comfort Construction Positioning Safety Harness
Harness Sizing
Large
Weight Capacity
420 lb.
Harness Application
Construction, Positioning
Chest Strap Buckles
Auto-locking Quick Connect
Leg Strap Buckles
Auto-locking Quick Connect
Standards
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Webbing Material
Polyester
Series
X300
Subpelvic Strap
Yes
Padding Location
Back, Hip, Leg
With Belt
Yes
Material
Belt: Polyester
Features
Hip Pad
Harness Buckle Material
Aluminum Alloy/Zinc Plated Steel
D Ring Material
Aluminum
D Ring Locations
Back, Hip
Color
Gray
Buckle Type
Torso: Revolving
Includes Padding
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.