
X300 Fall Protection Harness, M/L, 420 lb, Quick-Connect Chest/ Quick-Connect Leg Straps
Mfr # 1403199
Zoro # G714868108
product price: $590.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Crossover
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
Climbing, Confined Spaces, Positioning
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1403199
Zoro #
G714868108
UPC #
00648250216194
Country of Origin
United States
Details
Item
Fall Protection Harness
Harness Sizing
M/L
Harness Style
Crossover
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
Climbing, Confined Spaces, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Series
X300
Includes Padding
Yes
With Belt
No
Harness D-Ring Material
Aluminum
Hardware Material
Aluminum, Steel
Torso Adjustment
Revolver
Features
Anti-sliding dorsal D-ring pad, Auto-locking quick connect buckles, Auto-resetting lanyard keepers, Automatic stand-up D-ring, Integrated easy-link SRL adapter, Integrated RFID tag, Low-profile suspension trauma strap, Revolving Torso Buckles adjust harness
Harness Color
Gray
RFID Equipped
Yes
Padding Location
Back
Safety Features
Trauma Strap
Industry
Construction
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Webbing Material
Polyester
Standards
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Description
Fall Protection Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, RFID Equipped Yes, Industry Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.