Zoro Homepage

Zorbit Energy Absorber Kit

  • Mfr # 7401033

  • Zoro # G1276250


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Series
Zorbit
Weight Capacity
310 lb
Includes
(3) Shackles, Cable Clips, Fasteners, Turnbuckle
Standards
OSHA 1910.140, OSHA 1926.502
Tensile Strength
5,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7401033
Zoro #
G1276250
UPC #
648250163115
Country of Origin
China

Details

Item
Zorbit Energy Absorber,W/ 2 Shackles
Series
Zorbit
Weight Capacity
310 lb
Includes
(3) Shackles, Cable Clips, Fasteners, Turnbuckle
Standards
OSHA 1910.140, OSHA 1926.502
Tensile Strength
5,000
Hardware Material
Stainless Steel
Attaches To
Anchor Lifeline
For Use With
Horizontal Lifeline System
Add-On Style
Single Span
Includes Mounting Hardware
Yes
Required Accessories
HLL
Compatible Attachment Points
Anchor Lifeline
Retractable
No
Lifeline Installation
Reusable
Includes Tie-Off Adapters
No

Description

Zorbit Energy Absorber,W/ 2 Shackles, Lifeline Installation Reusable, Horizontal Lifeline Component Energy Absorber, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, Tensile Strength 5,000, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Compatible Attachment Points Anchor Lifeline, Lifeline Length Not Applicable, Lifeline Material Not Applicable, Hardware Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.