Zorbit Energy Absorber, Single Span, Not Applicable Length, 310 lb Weight Capacity
Mfr # 7401032
Zoro # G0635428
product price: $675.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
Standards
OSHA 1910.140, OSHA 1926.502
Includes
(2) Shackles, Fasteners, Turnbuckle
Series
Zorbit
For Use With
Horizontal Lifeline System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7401032
Zoro #
G0635428
UPC #
840779005017
Country of Origin
China
Details
Item
Energy Absorber,Single Span
Weight Capacity
310 lb
Standards
OSHA 1910.140, OSHA 1926.502
Includes
(2) Shackles, Fasteners, Turnbuckle
Series
Zorbit
For Use With
Horizontal Lifeline System
Tensile Strength
5,000
Attaches To
Horizontal Lifeline
Add-On Style
Single Span
Includes Mounting Hardware
Yes
Hardware Material
Stainless Steel
Horizontal Lifeline Component
Energy Absorber
Compatible Attachment Points
Horizontal Lifeline
Retractable
No
Required Accessories
HLL Cable, Turnbuckle
Includes Tie-Off Adapters
No
Lifeline Installation
Reusable
Description
Energy Absorber,Single Span, Lifeline Installation Reusable, Horizontal Lifeline Component Energy Absorber, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, Tensile Strength 5,000, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Compatible Attachment Points Horizontal Lifeline, Lifeline Length Not Applicable, Lifeline Material Not Applicable, Hardware Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.