Dbl Side Extnd Liner Tape, 6.0 Mil, 1/2x360 yds., Clr, PK2

  • Mfr # T9634762PK

  • Zoro # G5014698


product price: $282.99
/pk 2, $141.50/ea
Free Shipping & Returns

Key Features

Performance Temp.
70 Degrees to 100 Degrees F
Width
1/2"
Tensile Strength
Not Specified
Thickness
6 mil
Adhesion Strength
130 oz./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9634762PK
Zoro #
G5014698
UPC #
848109019383
Country of Origin
United States

Dimensions

Width
1/2"
Thickness
6 mil
Length
360 yd.

Details

Item
Double Extended Liner Tape,1/2x360yd,PK2
Performance Temp.
70 Degrees to 100 Degrees F
Tensile Strength
Not Specified
Adhesion Strength
130 oz./in.
Color
Clear
Features
Ideal for Secure Closure of Shipping Boxes, Tubes and Envelopes; Easy Liner Starting and Removal Helps Keep Jobs Running Smoothly
Material
Rubber (Adhesive), Polypropylene Film (Backing)
Product Type
Double Extended Liner Tape,1/2x360yd,PK2

Description

Double Extended Liner Tape,1/2x360yd,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.