Dbl Side Film Tape, 4.0 Mil, 2"x36 yds., Clear, PK6

  • Mfr # T9574446PK

  • Zoro # G4971447


product price: $1,149.99
/pk 6, $191.67/ea
Free Shipping & Returns

Key Features

Tape Backing Material
PET
Tape Width
2"
Tape Length
36 yd.
Tape Shape
Continuous Roll
Tape Thickness
3.9 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9574446PK
Zoro #
G4971447
UPC #
848109018683
Country of Origin
United States

Dimensions

Tape Width
2"
Tape Length
36 yd.
Tape Thickness
3.9 mil
Tape Core Diameter
3"

Details

Item
Double Coated Film Tape
Tape Backing Material
PET
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
250 Degrees F
Tape Color
Clear
Tape Application
Medical Diagnostic Test Strips; Plastic Film Lamination/Bonding; Splicing; Foam Lamination; Gasket Attachment

Description

Two Side Film Tape,2 In.x36yd.,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.