Dbl Side Film Tape, 9.0 Mil, 2"x36 yds., Wht, PK2

  • Mfr # T95495792PK

  • Zoro # G4906329


product price:  $205.99
/pk 2, $103.00/ea
Free Shipping & Returns

Key Features

Tape Backing Material
HDPE
Tape Length
36 yd.
Tape Shape
Continuous Roll
Tape Thickness
9 mil
Min. Tape Performance Temp.
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T95495792PK
Zoro #
G4906329
UPC #
848109022222
Country of Origin
United States

Dimensions

Tape Width
2"
Tape Length
36 yd.
Tape Thickness
9 mil
Tape Core Diameter
3"

Details

Item
Double Coated Film Tape
Tape Backing Material
HDPE
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Tape Color
White
Tape Application
General Industrial; Indoor and Room Temperature Applications
Number of Adhesive Sides
2

Description

Double Film Tape,2x36 yd.,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.