Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dbl Side Foam Tape, 3/4"x36 yds., 1/16", Natural, PK12

  • Mfr # T9544016

  • Zoro # G4906137


product price: $1,931.99
/pk 12, $161.00/ea
Free Shipping & Returns

Key Features

Tape Color
Natural
Tape Backing Material
1/16" Thick Open Cell Polyurethane Foam
Tape Width
3/4"
Tape Length
36 yds
Metric Tape Width
1.9 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9544016
Zoro #
G4906137
UPC #
021200064548
Country of Origin
United States

Dimensions

Tape Width
3/4"
Tape Length
36 yds
Metric Tape Width
1.9 cm
Imperial Tape Length
36 yd
Metric Tape Length
32.9 m
Tape Thickness
1/16 in
Imperial Tape Width
3/4 in

Details

Item
Double Foam Tape,1/16",3/4x36 yd.,PK12
Tape Color
Natural
Tape Backing Material
1/16" Thick Open Cell Polyurethane Foam
Tape Shape
Roll
Tape Adhesive
Acrylic

Description

Double Foam Tape,1/16 In.,3/4x36 yd.,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.