Dbl Sided Film Tape, 3.5 Mil, 1/2"x72 yds, Clear, PK72

  • Mfr # T953665

  • Zoro # G4906225


product price: $3,649.99
/pk 72, $50.69/ea
Free Shipping & Returns

Key Features

Tape Backing Material
UPVC
Tape Width
1/2"
Tape Length
72 yd.
Tape Shape
Continuous Roll
Tape Thickness
3.8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T953665
Zoro #
G4906225
UPC #
021200041570
Country of Origin
United States

Dimensions

Tape Width
1/2"
Tape Length
72 yd.
Tape Thickness
3.8 mil
Tape Core Diameter
3"

Details

Item
Removable Repositionable Tape
Tape Backing Material
UPVC
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
125 Degrees F
Tape Adhesive Strength
25 oz./in.
Tape Color
Clear
Tape Application
Reclosable Bags or Envelopes; Core Starting and End Tabbing of Papers, Foils and Films; Removable Stickers and Labels; Point of Purchase Displays; Mounting Promotional Items; Removable/Changeable Advertisements; Temporary Repositioning of Foam Gaskets; Temporary Hold For Protective Packaging Material, Such as Foam or Cardboard, Used During Shipment of Manufactured Goods
Standards
ASTM D3330
Tape Adhesive
Acrylic

Description

Double Film Tape,665,1/2x72 yd.,PK72, Package Quantity 72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.