Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dbl Sided Foam Tape, 1/2"x18 yds., 1/4", Natural, PK18

  • Mfr # T9534004

  • Zoro # G4906128


product price: $3,039.99
/pk 18, $168.89/ea
Free Shipping & Returns

Key Features

Tape Color
Natural
Tape Backing Material
1/4" Thick Open Cell Polyurethane Foam
Tape Width
1/2"
Tape Length
18 yds
Imperial Tape Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T9534004
Zoro #
G4906128
UPC #
00021200033926
Country of Origin
United States

Dimensions

Tape Width
1/2"
Tape Length
18 yds
Imperial Tape Width
1/2 in
Imperial Tape Length
18 yd
Metric Tape Width
1.3 cm
Tape Thickness
250 mil
Metric Tape Length
16.5 m

Details

Item
Double Foam Tape,1/2x18 yd.,1/4",PK18
Tape Color
Natural
Tape Backing Material
1/4" Thick Open Cell Polyurethane Foam
Tape Adhesive
Acrylic
Tape Tensile Strength
90.0 lb/in
Tape Shape
Roll

Description

Double Foam Tape,1/2x18 yd.,1/4 In.,PK18, Package Quantity 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.