Zoro Homepage

Deck Adapter, For 4PCID, 4MCID, 4 In.H

  • Mfr # 4MDA

  • Zoro # G2589763


product price: $11.39
/ea

Key Features

Color
Red
Material
Metal
Fire Rating
3 hr
Standards
UL 1479, CAN/ULC-S115
Overall Length
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MDA
Zoro #
G2589763
UPC #
00051115165467
Country of Origin
United States

Dimensions

Overall Length
16.5 in
Diameter
4 in
Outside Diameter
4 in
Overall Width
7 in
Overall Height
4 in

Details

Item
Deck Adapter
Color
Red
Material
Metal
Fire Rating
3 hr
Standards
UL 1479, CAN/ULC-S115
Resistance Properties
Fire Resistant
For Use With
Metallic or non-metallic 3M(TM) Fire Barrier Cast-In Device
For Use On
Fluted Deck
Firestop Type
Adapters for Cast In Devices

Description

Deck Adapter, Fire Rating 3 hr, For Pipe Size Not Applicable, For Use On Fluted Deck, Includes Not Applicable, Includes Mounting Hardware Not Applicable, Outside Diameter 4 in, Overall Height 4 in, Overall Length 16.5 in, Overall Width 7 in, Product Type Deck Adapter, Shape Not Applicable, Usage Location Not Applicable, Color Red, For Use With Metallic or Non-Metallic 3M Fire Barrier Cast-In Device, Material Metal, Resistance Properties Fire Resistant, Standards UL 1479, CAN/ULC-S115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.