Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decon Belt, Up to 60" Waist

  • Mfr # RBE-BLT

  • Zoro # G2649735


product price: $169.05
/ea
Free Shipping & Returns

Key Features

For Use With
3M Powered Air Purifying Respirator (PAPR) Systems RBE-NM10, RBE-L10, RBE-NMB and RBE-LB
Size
Up to 60 in Waist
System Type
PAPR System
Brand and Series
3M
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBE-BLT
Zoro #
G2649735
UPC #
00051131918887
Country of Origin
United States

Dimensions

Size
Up to 60 in Waist
Width
60 in

Details

Item
Decon Belt
For Use With
3M Powered Air Purifying Respirator (PAPR) Systems RBE-NM10, RBE-L10, RBE-NMB and RBE-LB
System Type
PAPR System
Brand and Series
3M

Description

Decon Belt, For Use With 3M Powered Air Purifying Respirator (PAPR) Systems RBE-NM10, RBE-L10, RBE-NMB and RBE-LB, 60 in Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.