This item is Discontinued.

3M Construction Style Positioning Harness, X-Large, Repel™ Polyester 1110578

Construction Style Positioning Harness, X-Large, Repel™ Polyester (Discontinued)

  • Mfr # 1110578
  • Zoro # G004225178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1110578
Zoro #
G004225178
UPC #
648250165089
Country of Origin
United States

Details

With Belt
Yes
Series
Delta™
Harness Sizing
X-Large
Standards
ANSI Z359.1, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Harness Application
Positioning
Item
Construction Style Positioning Harness
Padding Location
Back/Hip, Shoulder
Webbing Material
Repel™ Polyester
Weight Capacity
420 lbs. (190 kg)

Description

3M DBI-SALA Delta Construction Positioning Safety Harness 1110578, X-Large

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.