Zoro Homepage

Deodorizer, 1.9L Jug

  • Mfr # 13A

  • Zoro # G0089796


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Green Certification or Other Recognition
Green Seal Certified
Recommended Dilution
1:59
Cleaner Container Size
0.5 gal
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A
Zoro #
G0089796
UPC #
50051125858293
Country of Origin
United States

Dimensions

Cleaner Container Size
0.5 gal
Degreaser Container Size
0.50 gal.
Size
1.9L
Container Size
0.5 gal

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Green Certification or Other Recognition
Green Seal Certified
Recommended Dilution
1:59
Cleaner Form
Liquid
Item - Portion Control System Chemicals
Deodorizer
Sub-Category
Deodorizers
RTU Yield per Container
30 gal.
Item
Deodorizer
For Use On
Multi Surfaces, Air
Fragrance
Fresh
Primary Chemical
None
For Use With
3M Flow Control System
Chemical No.
13A
VOC Content
0%
Flash Point
212 Degrees F
Container Type
Trigger Spray Bottle
Color
Blue
Portion Control System Chemicals
Deodorizer
Standards
OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200
Cleaner Container Type
Jug
pH
6.5 to 8.5
Chemical Label Number
13A
Label Color Coding
Blue
Rinse Required
Yes
Fits Dispenser Series
Flow Control
Product Label
Deodorizer
pH Value
Neutral
EPA Registered
Yes
Label Number
13A
pH Level
8.5
Surfaces for Use On
Hard Nonporous Surfaces

Description

Deodorizer, Label Number 13A, Label Color Coding Blue, Cleaner Form Liquid, Container Size 0.5 gal, Container Type Trigger Spray Bottle, Fits Dispenser Series Flow Control, pH Level 8.5, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:59, Concentrated, EPA Registered Yes, Flash Point 212 Degrees F, VOC Content 0 Percent, Fragrance Fresh, Standards OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200, Surfaces for Use On Hard Nonporous Surfaces

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.