This item is Discontinued.

3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size 7010362237

Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (Discontinued)

  • Mfr # 7010362237
  • Zoro # G3942123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010362237
Zoro #
G3942123
UPC #
00051125873970
Country of Origin
Austria

Dimensions

Abrasive Wheel Diameter
4 1/2 in
Thickness
0.25 in
Arbor Hole Size
5/8-11 in
Diameter
4 1/2 in
Arbor Size
5/8"-11
Connector Size
5/8"-11
Overall Thickness
0.25 in
Overall Diameter
4 1/2 in

Details

Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Ceramic
Abrasive Grit
36
Max. RPM
13,300 RPM
Series
Silver
Application
All Metals, Aluminum, Carbon Steel, Cast Iron, Soft Metals, Stainless Steel
Grade
Extra Coarse
Wheel Type
Type 27
Maximum Operating Speed
13,300 RPM
Connector Type
Threaded Hole
Primary Material Applicationn
Aluminum, Steel, Cast Iron, Stainless Steel
Grit
36

Description

Depressed Center Wheels, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Applicationn Aluminum, Steel, Cast Iron, Stainless Steel, Series Silver, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.