Shop 3M

Detector Loop Sealant

  • Mfr # 65749
  • Zoro # G225066246

product price: 
$
83.85
/ea

Key Features

Cure Type
Water
Full Cure Time
72 hr
REACH Compliant
No
Maximum Performance Temperature
150 Degrees F
Pavement Repair Surface Incline
Horizontal, Sloped
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
65749
Zoro #
G225066246
UPC #
00051138657499
Country of Origin
United States
Item
Detector Loop Sealant
Cure Type
Water
Full Cure Time
72 hr
REACH Compliant
No
Maximum Performance Temperature
150 Degrees F
Pavement Repair Surface Incline
Horizontal, Sloped
Application
Pavement Repair
Coverage
1.7 sq ft @ 1/4 in
Minimum Performance Temperature
-40 Degrees F
Minimum Application Temperature
40 Degrees F
Product Type
Joint Sealant
Resistance Properties
Chemical-Resistant, Nonshrinking, Oil-Resistant, Salt-Resistant, Weather-Resistant
Foot Traffic Functional Cure
24 hr
RoHS Compliant
No
VOC Content Weight Percentage
18.8 %
Series
5000
For Surface Material
Asphalt, Concrete
Working Time
2 hr
Maximum Application Temperature
100 Degrees F
Pavement Repair Horizontal Incline Self-Leveling
Self-Leveling
Standards
ANSI, OSHA
Base Material
Polyurethane
Color
Black
Product Form
Liquid
Flash Point
114 Degrees F
Environment
Outdoor
Maximum Setting Time
3 hr
Patching and Repairing Properties
Flexible
Vehicle Traffic Functional Cure
0 min
Container Type
Tube
VOC Content+1
181 g/L
Pavement Repair Specialty
Joint Sealing

Dimensions

Minimum Thickness
1/2 in
Maximum Crack Width+1
3/8 in
Container Size
1 L
Maximum Thickness
1 1/2 in

Description

Detector Loop Sealant, Base Material Polyurethane, Cure Type Water, Patching and Repairing Properties Flexible, Resistance Properties Chemical-Resistant, Nonshrinking, Oil-Resistant, Salt-Resistant, Weather-Resistant, Product Form Liquid, Container Size 1 L, Container Type Tube, Full Cure Time 72 hr, Maximum Crack Width 3/8 in, Maximum Thickness 1 1/2 in, Minimum Thickness 1/2 in, Working Time 2 hr, Color Black, REACH Compliant No, RoHS Compliant No, Standards ANSI, OSHA, VOC Content 181 g/L

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.