Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D/F Cool Run Disc Pad, 3" Dia., Med, PK5

  • Mfr # 7010309116

  • Zoro # G1930822


product price: $160.99
/pk 5, $32.20/ea
Free Shipping & Returns

Key Features

Overall Diameter
3 in
Abrasive Material
Aluminum Oxide
Series
82974
Maximum Operating Speed
12,000 RPM
Disc Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010309116
Zoro #
G1930822
UPC #
00051144829750
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Disc Diameter
3 in

Details

Item
D/F Cool Running Disc Pad
Abrasive Material
Aluminum Oxide
Series
82974
Maximum Operating Speed
12,000 RPM
Max. RPM
12,000 RPM
Density
Medium
Color
Black
Quick Change System
TR
Grade
Medium

Description

D/F Cool Run Disc Pad, Abrasive Material Aluminum Oxide, Series 82974, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.