Zoro Homepage

Diamond Cloth 674W, 120 Mesh Roloc 2 in,

  • Mfr # 674W

  • Zoro # G6130877


product price: $28.95
/ea

Key Features

Abrasive Material
Diamond
Backing Material
Cloth
Series
674W
Abrasive Type
Coated
Abrasive Grit
120 Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
674W
Zoro #
G6130877
UPC #
051125867450
Country of Origin
United States

Dimensions

Disc Diameter
2"

Details

Item
Disc
Abrasive Material
Diamond
Backing Material
Cloth
Series
674W
Abrasive Type
Coated
Abrasive Grit
120 Mesh

Description

Diamond Cloth 674W,120 Mesh Roloc 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.