Diamond Lapping Film 661X, 30.0 Micron Sheet, 9 in x 14 in 10PK

  • Mfr # 7010360260

  • Zoro # G516059247


product price:  $92.35
/ea
Sold in multiples of 10 for $923.50
Free Shipping & Returns

Key Features

Length
12 in
Width
16 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010360260
Zoro #
G516059247
UPC #
51111700006
Country of Origin
United States

Dimensions

Length
12 in
Width
16 in
Depth
10 in

Description

Precisely graded diamond particles coated on a polyester film. Provides a consistent, repeatable finish on extremely hard materials. Available in several grades between 0.10 and 30.0 micron.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.