Zoro Homepage

Diamond Microfinishing PSA Flm Dsc 675L,

  • Mfr # 675L

  • Zoro # G6131093


product price: $12.35
/ea

Key Features

Backing Material
Polyester Film
Color
Beige
Overall Length
50 Linear Foot
Overall Width
4 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675L
Zoro #
G6131093
UPC #
00051141209876
Country of Origin
United States

Dimensions

Overall Length
50 Linear Foot
Overall Width
4 Inch

Details

Item
Diamond Microfinishing PSA Film Dsc 675L
Backing Material
Polyester Film
Color
Beige

Description

Diamond Microfinishing PSA Film Dsc 675L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.