Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Grinder, 3/8 in, Male, NPT

  • Mfr # 20239

  • Zoro # G222588666


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Free Speed
12,000 RPM
Grinder Type
Straight
Horsepower
1 hp
Max. Speed
12,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20239
Zoro #
G222588666
UPC #
00051141202396
Country of Origin
United States

Details

Free Speed
12,000 RPM
Grinder Type
Straight
Horsepower
1 hp
Max. Speed
12,000 RPM

Description

Die Grinder, Horsepower 1 hp, Collet Size 1/4 in, Air Inlet Connection Size 3/8 in, Air Inlet Gender Male, Air Inlet Type NPT, Tool Style Straight, Power Source Air Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.