Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dirt Trap Dispenser, 18-3/4" L, 5-9/16" W

  • Mfr # 36863

  • Zoro # G7260607


product price: $71.75
/ea

Key Features

Length
19 in
Width
4 3/4 in
Material
Metal
Color
Red
For Use With
3M Dirt Trap Clear Film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36863
Zoro #
G7260607
UPC #
00051131368637
Country of Origin
China

Dimensions

Length
19 in
Width
4 3/4 in
Size
18 3/4 in L X 5 9/16 in W
Minimum Width
18 in
Maximum Width
18 in
Compatible Roll Size
18 in

Details

Item
Dirt Trap Dispenser
Material
Metal
Color
Red
For Use With
3M Dirt Trap Clear Film
Compatible Surface Type
Metal

Description

Dirt Trap Dispenser, Length 19 in, Width 4 3/4 in, Color Red, For Use With 3M Dirt Trap Clear Film, Compatible Roll Size 18 in, Compatible Surface Type Metal, Material Metal, Maximum Width 18 in, Minimum Width 18 in, Mounting Type Magnets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.