Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc, 01551, 8", 36

  • Mfr # 1551 190

  • Zoro # G9214482


product price: $5.15
/ea
Sold in multiples of 250 for $1,287.50

Key Features

Overall Diameter
8 in
Abrasive Material
Ceramic Aluminum Oxide
Grit
36
Color
Green
Attachment Type
PSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1551 190
Zoro #
G9214482
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
8 in

Details

Item
Disc
Abrasive Material
Ceramic Aluminum Oxide
Grit
36
Color
Green
Attachment Type
PSA
Application
Metal Shaping, Rust Removal, Deburring, Filler Shaping, Paint Removal
Bond Type
Resin
Wet or Dry
Dry
Coat Type
Open Coat
Product Form
Disc

Description

Disc, 01551, 8", 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.